!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RFID HARNESS, XL, 420 LBS, BACK D-RING, GREY

RFID HARNESS, XL, 420 LBS, BACK D-RING, GREY

3M

RFID HARNESS, XL, 420 LBS, BACK D-RING, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID HARNESS, XL, 420 LBS, BACK D-RING, GREY

RFID HARNESS, XL, 420 LBS, BACK D-RING, GREY

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $520.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1402003C
  • Mfr. Model # 1402003C
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.703 lbs

Product Details

This ANSI/OSHA-certified, RFID-equipped, grey, X-large harness has a pass-through chest and tongue-style leg strap buckles. It has a polyester webbed steel D-ring that is located at the back. This harness has a weight capacity of 420 pounds and can be used in general industrial applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialZinc Plated Steel
  • Includes PaddingYes
  • Padding LocationBack, Leg
  • Weight Capacity310 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10-18
  • Hardware MaterialZinc Plated Steel
  • Webbing CoatingUncoated
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing XL
  • Leg Strap Buckles Tongue
  • Torso Adjustment Revolver
  • Harness Application General Use
  • RFID Equipped Yes
  • Features Equipped with Auto-Resetting Lanyard Keepers to Help with Faster and Easier Parking of Snap Hooks and Carabineers, 3M Connected Safety ID (RFID) Integrated for Simplified Inventory, Inspection, and Record Management, Integrated Easy-Link SRL Adapter Helps You Quickly and Easily Connect and Disconnect Personal SRLs, Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing
  • Series X200
  • Webbing Material Polyester
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list