!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLIMBING HARNESS, 420 LBS, PASS-THROUGH BUCLKES, UNIVERSAL SIZE, STEEL/ALUMINUM & NYLON/DELRIN

CLIMBING HARNESS, 420 LBS, PASS-THROUGH BUCLKES, UNIVERSAL SIZE, STEEL/ALUMINUM & NYLON/DELRIN

DBI-SALA

CLIMBING HARNESS, 420 LBS, PASS-THROUGH BUCLKES, UNIVERSAL SIZE, STEEL/ALUMINUM & NYLON/DELRIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIMBING HARNESS, 420 LBS, PASS-THROUGH BUCLKES, UNIVERSAL SIZE, STEEL/ALUMINUM & NYLON/DELRIN

CLIMBING HARNESS, 420 LBS, PASS-THROUGH BUCLKES, UNIVERSAL SIZE, STEEL/ALUMINUM & NYLON/DELRIN

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1103270C
  • Mfr. Model # 1103270C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 979
  • Shipping Weight 4.45 lbs

Product Details

Made with nylon and Delrin webbing, the hardware on this climbing and positioning harness is made of a combination of zinc-plated steel, e-coat, aluminum, and stainless steel. With a universal size, this harness has a 420-pound weight capacity, and is made with a steel D-ring. This cross-over style harness has OSHA 1910.66 and OSHA 1926.502 standards, and contains pass-through buckles on the leg straps.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialAluminum
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Side
  • CSA Standards MetCSA Z259.10-06
  • FeaturesAutomatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Built-in Pockets, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Impact Indicator, Integrated Suspension Trauma Straps Included on Most Models, Internal Mesh Lining
  • SeriesDelta
  • Harness Style Crossover
  • Harness Colour Yellow
  • Harness Sizing Universal
  • Leg Strap Buckles Pass-Through
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • CSA Class A, D, L, P
  • Hardware Material Zinc Plated Steel
  • With Belt No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list