!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, 5-POINT, 1D, UNIVERSAL, 400 LBS, BACK D-RING

FULL BODY HARNESS, 5-POINT, 1D, UNIVERSAL, 400 LBS, BACK D-RING

DYNAMIC

FULL BODY HARNESS, 5-POINT, 1D, UNIVERSAL, 400 LBS, BACK D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS, 5-POINT, 1D, UNIVERSAL, 400 LBS, BACK D-RING

FULL BODY HARNESS, 5-POINT, 1D, UNIVERSAL, 400 LBS, BACK D-RING

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP2601DU
  • Mfr. Model # FP2601DU
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This ANSI/CSA/OSHA-certified, grey and black universal-size hybrid-eco full-body harness comes with mating style chest and leg strap buckles. It has a polyester webbed steel D-ring that is located at the back. This harness has a weight capacity of 400 pounds and can be used in fall arrest applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesMating
  • Harness D-Ring MaterialSteel
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Weight Capacity400 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10-18
  • Features5 Points of Adjustment, 1 Back D-Ring, Friction Pass Through Chest Hardware, Grommet Leg Connectors, CSA Certified Class a Harness
  • SeriesDyna-Lite
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black, Grey
  • Harness Sizing Universal
  • Leg Strap Buckles Mating
  • Torso Adjustment Quick-Connect
  • Harness Application Climbing
  • RFID Equipped No
  • ANSI Standards Met ANSI Z359.1
  • Hardware Material Steel
  • Webbing Coating Polyester
  • With Belt No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list