!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING/CLIMBING HARNESS, COMFORT VEST, PASS-THROUGH, 420 LB, SZ S, STEEL WITH POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT VEST, PASS-THROUGH, 420 LB, SZ S, STEEL WITH POLYESTER WEBBING

PROTECTA

POSITIONING/CLIMBING HARNESS, COMFORT VEST, PASS-THROUGH, 420 LB, SZ S, STEEL WITH POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING/CLIMBING HARNESS, COMFORT VEST, PASS-THROUGH, 420 LB, SZ S, STEEL WITH POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT VEST, PASS-THROUGH, 420 LB, SZ S, STEEL WITH POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161436C
  • Mfr. Model # 1161436C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

Rated for 420 pounds of total working weight, this comfort vest style positioning/climbing full-body harness has a fixed steel D-ring to minimize the need for readjustment, and features pass-through leg and chest connections. Constructed of breathable polyester webbing with moisture-wicking back padding, this small harness provides workers with all-day comfort.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Side
  • FeaturesBuilt-In Lanyard Keepers, Integrated Suspension Trauma Straps, Web pSRL Adapter for Attachment of Personal Self-Retracting Lifelines
  • SeriesP200
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing S
  • Leg Strap Buckles Pass-Through
  • Torso Adjustment Mating
  • Harness Application Climbing, Positioning
  • CSA Standards Met CSA Z259.10
  • Hardware Material Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list