!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING HARNESS, CONSTRUCTION STYLE, TONGUE BUCKLE, 420 LB, SZ S, STEEL W POLYESTER WEBBING

POSITIONING HARNESS, CONSTRUCTION STYLE, TONGUE BUCKLE, 420 LB, SZ S, STEEL W POLYESTER WEBBING

PROTECTA

POSITIONING HARNESS, CONSTRUCTION STYLE, TONGUE BUCKLE, 420 LB, SZ S, STEEL W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING HARNESS, CONSTRUCTION STYLE, TONGUE BUCKLE, 420 LB, SZ S, STEEL W POLYESTER WEBBING

POSITIONING HARNESS, CONSTRUCTION STYLE, TONGUE BUCKLE, 420 LB, SZ S, STEEL W POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161204C
  • Mfr. Model # 1161204C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Keep your worksites safe with this full body comfortable, construction-style positioning harness with tongue buckle leg connections and pass-through chest connections. This harness has a fixed, steel-constructed D-ring, which reduces the need for readjustment during the day. It is size small and is rated for 420 pounds of weight. With breathable back and hip padding, this polyester webbed harness is durable and comfortable.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through, Quick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Side
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Shoulder
  • ANSI Standards MetANSI Z359.11
  • Hardware MaterialSteel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing S
  • Leg Strap Buckles Tongue
  • Torso Adjustment Mating
  • Harness Application Positioning
  • CSA Standards Met CSA Z259.10
  • Features Auto-Resetting Lanyard Keepers, Impact Indicators, Protected Labels
  • Series Protecta
  • With Belt Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list