!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING/CLIMBING HARNESS, COMFORT, PASS-THROUGH, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT, PASS-THROUGH, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

PROTECTA

POSITIONING/CLIMBING HARNESS, COMFORT, PASS-THROUGH, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING/CLIMBING HARNESS, COMFORT, PASS-THROUGH, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT, PASS-THROUGH, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161511C
  • Mfr. Model # 1161511C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Product Details

This medium/large comfort vest style full-body positioning/climbing harness features impact indicators for easy inspection. It is rated for 420 pounds of total working weight and features a fixed steel-constructed D-ring at the back for fall arrest as well as fixed D-rings at the hips to attach positioning devices. This harness is constructed of polyester webbing and has breathable, moisture-wicking back pads. It has pass-through leg and chest connections and has a parachute torso buckle.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Torso AdjustmentMating
  • Harness ApplicationClimbing, Positioning
  • CSA Standards MetCSA Z259.10
  • Hardware MaterialSteel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing M/L
  • Leg Strap Buckles Pass-Through, Tongue
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Shoulder, Side
  • Features Integrated Auto-Setting Lanyard Keepers, Integrated Suspension Trauma Straps Included
  • Series P200
  • With Belt No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list