!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, QUICK CONNECT, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

FULL BODY HARNESS, QUICK CONNECT, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

PROTECTA

FULL BODY HARNESS, QUICK CONNECT, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS, QUICK CONNECT, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

FULL BODY HARNESS, QUICK CONNECT, 420 LB, SZ M/L, STEEL W POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161408C
  • Mfr. Model # 1161408C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Product Details

This vest-style, full-body harness is constructed of polyester webbing, making it both durable and comfortable. It has fixed, steel-constructed D-rings at the back for fall arrest and is rated for 420 pounds of weight. The harness has impact indicators for easy inspection. Keep your worksites safe with this medium/large full-body harness with Quick-Connect leg and chest connections.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness SizingM/L
  • Leg Strap BucklesQuick-Connect
  • Torso AdjustmentMating
  • Harness ApplicationGeneral Use, Positioning
  • CSA Standards MetCSA Z259.10
  • SeriesProtecta Pro
  • With BeltYes
  • Harness Style Vest
  • Harness D-Ring Material Alloy Steel
  • Includes Padding Yes
  • Padding Location Side
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest
  • Hardware Material Alloy Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list