!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DELTA FALL PROTECTION HARNESS, L, BACK/CHEST D-RING, BELT, CROSSOVER

DELTA FALL PROTECTION HARNESS, L, BACK/CHEST D-RING, BELT, CROSSOVER

DBI-SALA

DELTA FALL PROTECTION HARNESS, L, BACK/CHEST D-RING, BELT, CROSSOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DELTA FALL PROTECTION HARNESS, L, BACK/CHEST D-RING, BELT, CROSSOVER

DELTA FALL PROTECTION HARNESS, L, BACK/CHEST D-RING, BELT, CROSSOVER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1107150C
  • Mfr. Model # 1107150C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This delta fall protection harness features front and back D-ring with 14 inch extension, body belt and hip pad, and tongue buckle leg. This fall protection harness has D-rings located on the back and chest.

Technical Specs

  • ItemHarness
  • Safety FeaturesBelt
  • Harness SizingL
  • Harness ApplicationGeneral Use
  • FeaturesBody Belt and Hip Pad, Front and Back D-Ring with 14 in Extension, Tongue Buckle Leg
  • With BeltYes
  • Harness Style Crossover
  • Chest Strap Buckles Tongue
  • Leg Strap Buckles Tongue
  • D-Ring Locations Back, Chest
  • Series Delta, ExoFit, ExoFit Plus, ExoFit XP
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list