!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING/CLIMBING HARNESS, COMFORT CROSS OVER, 160 KG, GREY, SZ L, ALUMINUM W POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT CROSS OVER, 160 KG, GREY, SZ L, ALUMINUM W POLYESTER WEBBING

DBI-SALA

POSITIONING/CLIMBING HARNESS, COMFORT CROSS OVER, 160 KG, GREY, SZ L, ALUMINUM W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING/CLIMBING HARNESS, COMFORT CROSS OVER, 160 KG, GREY, SZ L, ALUMINUM W POLYESTER WEBBING

POSITIONING/CLIMBING HARNESS, COMFORT CROSS OVER, 160 KG, GREY, SZ L, ALUMINUM W POLYESTER WEBBING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $727.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1140201C
  • Mfr. Model # 1140201C
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Product Details

This grey positioning/climbing harness has quality aluminum D-rings with polyester webbing and is rated for a weight capacity of up to 160 kilograms. With padding for the back, legs, and shoulders, this harness has comfortable, cross-over style positioning and a fixed dorsal D-ring. Quick-connect chest and leg strap buckles and auto-resetting lanyard keepers make this harness easy to use while you work. This large harness meets CSA standard Z259.10-2012.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Leg
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Side
  • CSA Standards MetCSA Z259.10-12
  • FeaturesAutomatic Stand-Up Back D-Ring, Personal SRL Adapter, Reflective Material Enhances Visibility In Low-Light Conditions
  • SeriesExoFit NEX
  • With BeltNo
  • Harness Style Crossover
  • Harness Colour Grey
  • Harness Sizing L
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • ANSI Standards Met ANSI Z359.11
  • Hardware Material Aluminum, Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list