!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS W/BELT, L, 420 LBS, QUICK-CONNECT

FULL BODY HARNESS W/BELT, L, 420 LBS, QUICK-CONNECT

DBI-SALA

FULL BODY HARNESS W/BELT, L, 420 LBS, QUICK-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS W/BELT, L, 420 LBS, QUICK-CONNECT

FULL BODY HARNESS W/BELT, L, 420 LBS, QUICK-CONNECT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,498.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1124225C
  • Mfr. Model # 1124225C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ANSI/CSA/OSHA-certified, RFID-equipped, large full-body harness with belt has quick-connect chest and leg strap buckles. It has an aluminum D-ring at the back, front, hip, and shoulder along with polyester, nylon, and Kevlar/Nomex webbing. This harness has a weight capacity of 420 pounds and can be used in rescue and climbing applications.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness SizingL
  • Leg Strap BucklesQuick-Connect
  • Torso AdjustmentRevolver
  • Harness ApplicationClimbing, General Use
  • RFID EquippedYes
  • ANSI Standards MetANSI Z359
  • Hardware MaterialAluminum
  • Webbing MaterialKevlar, Nomex, Nylon, Polyester
  • Harness Style Vest
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Side
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Hip, Shoulder
  • CSA Standards Met CSA Z259.10
  • Features Repel Technology Webbing, Suspension Trauma Strap
  • Series ExoFit NEX
  • With Belt Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list