!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, CONSTRUCTION-STYLE POSITIONING, TONGUE BUCKLES, 420 LBS, SIZE L, STEEL & ELASTIC/NYLON

HARNESS, CONSTRUCTION-STYLE POSITIONING, TONGUE BUCKLES, 420 LBS, SIZE L, STEEL & ELASTIC/NYLON

DBI-SALA

HARNESS, CONSTRUCTION-STYLE POSITIONING, TONGUE BUCKLES, 420 LBS, SIZE L, STEEL & ELASTIC/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, CONSTRUCTION-STYLE POSITIONING, TONGUE BUCKLES, 420 LBS, SIZE L, STEEL & ELASTIC/NYLON

HARNESS, CONSTRUCTION-STYLE POSITIONING, TONGUE BUCKLES, 420 LBS, SIZE L, STEEL & ELASTIC/NYLON

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1101655C
  • Mfr. Model # 1101655C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

With a standard of OSHA 1910.66 and OSHA 1926.502, this harness has elastic-nylon webbing, as well as steel hardware and D-ring. The leg straps in this harness come with tongue buckles. This construction style position harness comes in a size large, and has a weight capacity of 420 pounds.

Technical Specs

  • ItemHarness
  • Safety FeaturesBelt
  • Harness ColourYellow
  • Harness SizingL
  • Leg Strap BucklesTongue
  • Torso AdjustmentRevolver
  • Harness ApplicationPositioning
  • RFID EquippedYes
  • CSA ClassA, P
  • Hardware MaterialZinc Plated Steel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Chest Strap Buckles Tongue
  • Harness D-Ring Material Zinc Plated Steel
  • Includes Padding Yes
  • Padding Location Shoulder
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Side
  • CSA Standards Met CSA Z259.10-06
  • Features Automatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Built-in Pockets, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Heavy Duty Zipper, Impact Indicator, Integrated Suspension Trauma Straps Included on Most Models, Internal Mesh Lining
  • Series Delta
  • With Belt Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list