!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, 420 LBS, BLUE, SIZE L, STEEL & KEVLAR/NOMEX

HARNESS, 420 LBS, BLUE, SIZE L, STEEL & KEVLAR/NOMEX

DBI-SALA

HARNESS, 420 LBS, BLUE, SIZE L, STEEL & KEVLAR/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, 420 LBS, BLUE, SIZE L, STEEL & KEVLAR/NOMEX

HARNESS, 420 LBS, BLUE, SIZE L, STEEL & KEVLAR/NOMEX

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,203.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1111107C
  • Mfr. Model # 1111107C
  • UNSPSC # 46182303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

Made in size large, this blue harness comes with a weight capacity of 420 pounds, and follows CSA standards. With mating buckles in the chest straps, and friction buckles in the leg straps, this harness has a steel D-ring, and Kevlar(R) and Nomex(R) webbing.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialSteel
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Weight Capacity353 lb
  • D-Ring LocationsBack, Chest
  • FeaturesPass-Through Buckle in Chest and Leg
  • SeriesExoFit and Exofit XP
  • With BeltNo
  • Specialty Working Conditions Arc-Flash Rated
  • Harness Colour Blue
  • Harness Sizing L
  • Leg Strap Buckles Pass-Through
  • Torso Adjustment Mating
  • Harness Application General Use
  • RFID Equipped Yes
  • Hardware Material Alloy Steel
  • Webbing Material Nylon, Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list