!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEST-STYLE RETRIEVAL HARNESS, XXXL, 420 LBS, BACK/SHOULDER D-RING

VEST-STYLE RETRIEVAL HARNESS, XXXL, 420 LBS, BACK/SHOULDER D-RING

DBI-SALA

VEST-STYLE RETRIEVAL HARNESS, XXXL, 420 LBS, BACK/SHOULDER D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEST-STYLE RETRIEVAL HARNESS, XXXL, 420 LBS, BACK/SHOULDER D-RING

VEST-STYLE RETRIEVAL HARNESS, XXXL, 420 LBS, BACK/SHOULDER D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1101268C
  • Mfr. Model # 1101268C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ANSI/OSHA-certified, yellow, XXX-large vest-style harness comes with mating chest and tongue-style leg strap buckles. It has a polyester webbed steel D-ring that is located at the back. This harness has a weight capacity of 420 pounds and can be used in general industrial applications.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesTongue
  • Harness D-Ring MaterialAluminum
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Side
  • CSA Standards MetCSA Z259.10
  • Hardware MaterialStainless Steel, Zinc Plated Steel
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Yellow
  • Harness Sizing 3XL
  • Leg Strap Buckles Tongue
  • Torso Adjustment Revolver
  • Harness Application General Use
  • RFID Equipped Yes
  • Features Automatic Stand-Up Back D-Ring Enables Efficient Dorsal Connections, Built-in Pockets, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Heavy Duty Zipper, Impact Indicator, Integrated Suspension Trauma Straps Included on Most Models, Internal Mesh Lining
  • Series Delta

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list