!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, 310 LBS, HIP, DORSAL D-RING

FULL BODY HARNESS, 310 LBS, HIP, DORSAL D-RING

DBI-SALA

FULL BODY HARNESS, 310 LBS, HIP, DORSAL D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS, 310 LBS, HIP, DORSAL D-RING

FULL BODY HARNESS, 310 LBS, HIP, DORSAL D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1104879C
  • Mfr. Model # 1104879C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This ANSI/OSHA-certified, black, vest-style welder's harness has a D-ring that is located at the back and has Nomex/Kevlar webbing. This harness has a weight capacity of 310 pounds and can be used in construction, oil and gas, transportation, and general industrial applications.

Technical Specs

  • ItemHarness
  • Specialty Working ConditionsArc-Flash Rated
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationWaist
  • Weight Capacity310 lb
  • D-Ring LocationsSide
  • Hardware MaterialAluminum
  • Webbing CoatingNomex
  • With BeltYes
  • Harness Style Vest
  • Safety Features Belt
  • Harness Colour Black
  • Harness Sizing 3XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, General Use, Positioning
  • ANSI Standards Met ANSI Z359.11
  • Series Delta
  • Webbing Material Nylon, Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list