!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCTION HARNESS, CONFINED SPACE, 420 LBS, BLUE/GREY, SIZE 2XL, ALUMINUM & POLYESTER

CONSTRUCTION HARNESS, CONFINED SPACE, 420 LBS, BLUE/GREY, SIZE 2XL, ALUMINUM & POLYESTER

DBI-SALA

CONSTRUCTION HARNESS, CONFINED SPACE, 420 LBS, BLUE/GREY, SIZE 2XL, ALUMINUM & POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION HARNESS, CONFINED SPACE, 420 LBS, BLUE/GREY, SIZE 2XL, ALUMINUM & POLYESTER

CONSTRUCTION HARNESS, CONFINED SPACE, 420 LBS, BLUE/GREY, SIZE 2XL, ALUMINUM & POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,129.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1112579C
  • Mfr. Model # 1112579C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Product Details

Made for construction and confined space purposes, this harness is CSA standard, and comes with a weight capacity of 420 pounds. With an aluminum D-ring and webbing made of polyester, this harness is made in size XX-large in a blue and grey colour. The buckles on the chest and leg straps on this harness are quick-connect.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Hip
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Shoulders, Side
  • ANSI Standards MetANSI Z359.1, ANSI Z359.11
  • Hardware MaterialStainless Steel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Blue, Grey
  • Harness Sizing 2XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • CSA Standards Met CSA Z259.10
  • Features Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Breathable Mesh Back Pad, Personal SRL Adapter, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabineers, Built-In Lanyard Keepers That Automatically Reset, Impact Indicator, High Visibility Repel Webbing, Snap and Go Tech-Lite D-Ring
  • Series ExoFit STRATA
  • With Belt Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list