!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FALL PROTECTION HARNESS, CLIMBING/CONFINED SPACES/POSITIONING, VEST, MATING, STD (M/L)

FALL PROTECTION HARNESS, CLIMBING/CONFINED SPACES/POSITIONING, VEST, MATING, STD (M/L)

MSA

FALL PROTECTION HARNESS, CLIMBING/CONFINED SPACES/POSITIONING, VEST, MATING, STD (M/L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALL PROTECTION HARNESS, CLIMBING/CONFINED SPACES/POSITIONING, VEST, MATING, STD (M/L)

FALL PROTECTION HARNESS, CLIMBING/CONFINED SPACES/POSITIONING, VEST, MATING, STD (M/L)

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10206066
  • Mfr. Model # 10206066
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

This fall protection harness is green and is made with steel hardware. Safety harnesses for general fall arrest have a single D-ring on the back that connects to a self-retracting lifeline or a shock-absorbing lanyard that is attached to an anchor point.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Harness ApplicationClimbing, Confined Spaces, Positioning
  • CSA Standards MetCSA Z259.10
  • Webbing CoatingUncoated
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing M/L
  • Leg Strap Buckles Tongue
  • Weight Capacity 400 lb
  • D-Ring Locations Back, Chest
  • Hardware Material Steel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list