!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARDFACING FLUX-CORED WIRE,25 LB

HARDFACING FLUX-CORED WIRE,25 LB

LINCOLN ELECTRIC

HARDFACING FLUX-CORED WIRE,25 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HARDFACING FLUX-CORED WIRE,25 LB

HARDFACING FLUX-CORED WIRE,25 LB

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $515.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED031116
  • Mfr. Model # ED031116
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • ItemHardfacing Flux-Cored Wire
  • Wire TypeFlux-Cored
  • Shielding TypeSelf-Shielded
  • Wire Diameter0.045 in
  • Rockwell Hardness14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened)
  • SeriesLincore 33
  • For Material TypeCarbon Steel, Low-Alloy Steel
  • Arbor Hole Diameter2 1/16 in
  • Spool Width4 1/4 in
  • Process Flux-Cored Welding (FCAW)
  • Alloy Type Build-Up
  • For Welding Position Flat, Horizontal
  • Welding Current Designation DCEP
  • Spool Type Steel Spool
  • Weight 25 lb
  • Alloy Composition 5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron
  • Spool Diameter 11 13/16 in
  • Typical Application Bark Conveyor Trunnions, Boom Heels, Bucket Teeth, Bucket Tooth Adapters, Cable Sheaves, Cams, Carbon Steel Hammers, Clutch Jaws, Crane Wheels, Drag Chain Drive Sprockets, Drag Chain Links, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Cutters, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Dredge Teeth, Drive Segments, Drive Sprockets, Drive Tumblers, Gears, Grit Collector Idlers, Hog Rotors, Idlers, Kellys and Kelly Bushings, Latch Plates and Bars, Loader Clutch Lugs, Locomotive Gears, Logging Arch Wheels, Mine Cars, Power Shovel Tumblers, Rail Cross-Overs, Rail Ends, Rail Frogs, Rail Switches, Rails, Rollers, Saw Carriage Wheels, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rollers, Travelling Sprockets, Trunnions, Well Drilling Cat Heads
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list