!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARDFACING FLUX-CORED WIRE,10 LB

HARDFACING FLUX-CORED WIRE,10 LB

LINCOLN ELECTRIC

HARDFACING FLUX-CORED WIRE,10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HARDFACING FLUX-CORED WIRE,10 LB

HARDFACING FLUX-CORED WIRE,10 LB

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED036444
  • Mfr. Model # ED036444
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • ItemHardfacing Flux-Cored Wire
  • Wire TypeFlux-Cored
  • Shielding TypeGas-Shielded
  • Wire Diameter0.045 in
  • Rockwell Hardness50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen)
  • SeriesLincore 55-G
  • For Material TypeCarbon Steel, Low-Alloy Steel
  • Alloy Composition5.61% to 6.44% Chromium, 1.24% to 1.3% Manganese, 0.93% to 1.18% Silicon, 0.55% to 0.65% Molybdenum, 0.39% to 0.47% Carbon, Balance Iron
  • Finish/CoatingFlux-Coated
  • Spool Width2 3/16 in
  • Process Flux-Cored Welding (FCAW)
  • Alloy Type Metal-to-Metal
  • For Welding Position Flat, Horizontal
  • Welding Current Designation DCEP
  • Spool Type Plastic Spool
  • Weight 10 lb
  • Compatible Shielding Gas 75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen
  • Arbor Hole Diameter 2 in
  • Spool Diameter 8 in
  • Typical Application Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list