!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS

HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS

3M

HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS

HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.55 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM912C
  • Mfr. Model # 912C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.046 lbs

Product Details

This liquid hardener is to be used with fibreglass resin and other resins, requiring liquid hardener for an accelerated cure time. The hardener's liquid consistency mixes easily and quickly, combining optimal ease of use while delivering quality final results. It has a setting time of approximately 2 hours.

Technical Specs

  • ItemHardener
  • Container Size0.37 oz
  • Full Cure Time2 hr
  • VOC Content+139 g/L
  • For Use WithBondo Fibreglass Resin and Other Resins
  • Colour Clear
  • Container Type Tube
  • For Use On Surface Material Fibreglass
  • Flash Point 93.3 Degrees C
  • Product Type Filler
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list