!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED HARD TOP SPILL PALLET, FOR 4 DRUMS, 66 GAL CAPACITY, 6,000 LB LOAD CAPACITY

COVERED HARD TOP SPILL PALLET, FOR 4 DRUMS, 66 GAL CAPACITY, 6,000 LB LOAD CAPACITY

ULTRATECH

COVERED HARD TOP SPILL PALLET, FOR 4 DRUMS, 66 GAL CAPACITY, 6,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED HARD TOP SPILL PALLET, FOR 4 DRUMS, 66 GAL CAPACITY, 6,000 LB LOAD CAPACITY

COVERED HARD TOP SPILL PALLET, FOR 4 DRUMS, 66 GAL CAPACITY, 6,000 LB LOAD CAPACITY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,361.98 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1081
  • Mfr. Model # 1081
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Product Details

This covered hard top spill pallet is made of polyethylene and is yellow. It has a 6,000-pound load capacity, 66-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 40 CFR 122.26, EPA, NPDES, SPCC, this hardcover spill pallet includes a drain, and can be used outdoor. It measures 57 inch length x 54 inch width x 64½ inch height.

Technical Specs

  • ItemCovered Hard Top Spill Pallet
  • For Number of 55 gal. Drums4
  • For Use With Ramp Connection Mfr. Model Number0678
  • Forklift Pockets4-Way
  • Grate MaterialPolyethylene
  • IncludesDrain
  • Includes Overflow BladderNo
  • Length57 in
  • Low ProfileYes
  • Modular TypeNonmodular
  • Pallet ColourYellow
  • Product TypeHardcover Spill Pallet
  • Recycled Content (%)No Recycled Content
  • Standards40 CFR 264.175, 40 CFR 122.26, EPA, NPDES, SPCC
  • Supports SPCC ComplianceYes
  • Fluorinated No
  • For Number of IBC 0
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Height 64 1/2 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Outdoor
  • Load Capacity 6,000 lb
  • Manufacturer Warranty 5 yr
  • Opening Type Gull-Wing
  • Pallet Material Polyethylene
  • Product Weight 226 lb
  • Spill Capacity 66 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Width 54 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list