!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 12 DRUMS, 75 GAL CAPACITY, YELLOW, 2-WAY

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 12 DRUMS, 75 GAL CAPACITY, YELLOW, 2-WAY

ULTRATECH

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 12 DRUMS, 75 GAL CAPACITY, YELLOW, 2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 12 DRUMS, 75 GAL CAPACITY, YELLOW, 2-WAY

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 12 DRUMS, 75 GAL CAPACITY, YELLOW, 2-WAY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,780.83 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT9653
  • Mfr. Model # 9653
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1190.0 lbs

Product Details

This rolltop drum spill containment system is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 75-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC, this hardcover spill pallet includes roll top cover, and can be used outdoor. It measures 188 inch length x 62 inch width x 79 inch height.

Technical Specs

  • ItemRolltop Drum Spill Containment System
  • For Number of 55 gal. Drums12
  • For Use With Standard ForkNo
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesRoll Top Cover
  • Includes Overflow BladderNo
  • Length188 in
  • Low ProfileYes
  • Modular TypeModular
  • Pallet ColourYellow
  • Product TypeHardcover Spill Pallet
  • Recycled Content (%)No Recycled Content
  • Standards40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
  • Supports SPCC ComplianceYes
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 0676
  • Forklift Pockets 2-Way
  • Grate Connection Compatible Mfr. Model Number 9658,9659
  • Height 79 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Outdoor
  • Load Capacity 9,000 lb
  • Manufacturer Warranty 5 yr
  • Opening Type Rolltop with Swingout Doors
  • Pallet Material Polyethylene
  • Product Weight 1,190 lb
  • Spill Capacity 75 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Width 62 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list