!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARD HAT LINER, CARBONX, FACE MASK/EAR FLAP, EXTREME COLD, ONE SIZE

HARD HAT LINER, CARBONX, FACE MASK/EAR FLAP, EXTREME COLD, ONE SIZE

BOB DALE

HARD HAT LINER, CARBONX, FACE MASK/EAR FLAP, EXTREME COLD, ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT LINER, CARBONX, FACE MASK/EAR FLAP, EXTREME COLD, ONE SIZE

HARD HAT LINER, CARBONX, FACE MASK/EAR FLAP, EXTREME COLD, ONE SIZE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG96-1-430
  • Mfr. Model # 96-1-430
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This CarbonX black hard hat liner is for extreme cold conditions where maximum protection from heat and flame are required. It is one size that fits any hard hat and has a face mask and an ear flap with a zipper. It also features a hook and loop chin strap.

Technical Specs

  • ItemHard Hat Liner
  • Garment TypeHard Hat Liner
  • Lining MaterialCotton Flannel
  • Adjustment TypeHook-and-Loop
  • SizeUniversal
  • FeaturesCold Resistant, Flame Resistant, Breathable, Hard Hat Fastening Slots and Straps, Removable Ear Extension
  • Moisture-WickingYes
  • Style Long Underwear
  • Includes Lining Yes
  • Areas Covered Face, Neck
  • Colour Black
  • Includes Removable Face Mask No
  • Insulated for Cold Conditions Yes
  • Series CarbonX
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list