!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANGING RACK FOR FOLDING CHAIRS, 800 LB LOAD CAPACITY, 63 IN X 32 IN X 84 IN, GREY

HANGING RACK FOR FOLDING CHAIRS, 800 LB LOAD CAPACITY, 63 IN X 32 IN X 84 IN, GREY

RAYMOND PRODUCTS

HANGING RACK FOR FOLDING CHAIRS, 800 LB LOAD CAPACITY, 63 IN X 32 IN X 84 IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HANGING RACK FOR FOLDING CHAIRS, 800 LB LOAD CAPACITY, 63 IN X 32 IN X 84 IN, GREY

HANGING RACK FOR FOLDING CHAIRS, 800 LB LOAD CAPACITY, 63 IN X 32 IN X 84 IN, GREY

RAYMOND PRODUCTS

Clearance Price :
$891.14 / each

Your Price : $1,188.19 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY900L
  • Mfr. Model # 900L
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Product Details

Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

Technical Specs

  • ItemHanging Rack for Folding Chairs
  • For Max. Number of Chairs60
  • For Maximum Chair Width16 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Caster/Wheel Configuration(4) Swivel Casters
  • Frame ColourGrey
  • Frame MaterialSteel
  • FoldableNot Foldable
  • Hanger Width13 1/4 in
  • Nose Plate Depth2 1/2 in
  • Number of Rails4
  • Overall Length63 in
  • Overall Height84 in
  • Caster Frame MaterialZinc
  • Caster Mounting Plate Size2 1/2 in
  • Caster Stem Length5 1/8 in
  • Caster Wheel Width1 1/2 in
  • Load Capacity 800 lb
  • For Minimum Chair Width 13 in
  • Caster Wheel Dia. 5 in
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Powder Coated
  • Adjustable Height Non-Adjustable
  • Frame Gauge 17 ga
  • Length of Hanger Bar 14 in
  • Nose Plate Width 2 1/2 in
  • Assembled/Unassembled Unassembled
  • Overall Width 32 in
  • Caster Core Material Phenolic
  • Caster Mounting Height 8 1/4 in
  • Caster Stem Diameter 3/4 in
  • Caster Stem Type Grip Neck
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list