!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANG AND STACK BIN, 8¾ IN X 6⅝ IN X 2⅞ IN, LIGHT BLUE, LABEL HOLDERS, LIGHT BLUE

HANG AND STACK BIN, 8¾ IN X 6⅝ IN X 2⅞ IN, LIGHT BLUE, LABEL HOLDERS, LIGHT BLUE

LEWISBINS

HANG AND STACK BIN, 8¾ IN X 6⅝ IN X 2⅞ IN, LIGHT BLUE, LABEL HOLDERS, LIGHT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANG AND STACK BIN, 8¾ IN X 6⅝ IN X 2⅞ IN, LIGHT BLUE, LABEL HOLDERS, LIGHT BLUE

HANG AND STACK BIN, 8¾ IN X 6⅝ IN X 2⅞ IN, LIGHT BLUE, LABEL HOLDERS, LIGHT BLUE

LEWISBINS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CLR1
  • Mfr. Model # PB22-X LT BLUE
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemHang and Stack Bin
  • Includes DividersYes
  • MaterialPolypropylene
  • Overall Height2 7/8 in
  • Overall Width8 3/4 in
  • Weight Capacity25 lb
  • NestableNo
  • Number of Long Divider Slots0
  • Divider ColourLight Blue
  • HangableYes
  • Inside Length6"
  • Stacking Capacity25 lb
  • Colour Light Blue
  • Includes Label Holder Yes
  • Maximum Operating Temperature 120 Degrees F
  • Overall Length 6 5/8 in
  • Stackable Yes
  • Mobility Stationary
  • Number of Divider Slots 0
  • Number of Dividers 1
  • Electrostatic Discharge No
  • Hopper Height 2 7/8 in
  • Inside Width 8"
  • Volume Capacity 0.07 cu. ft.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list