!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDS FREE LIGHT,LED,800 LUMENS

HANDS FREE LIGHT,LED,800 LUMENS

STREAMLIGHT

HANDS FREE LIGHT,LED,800 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDS FREE LIGHT,LED,800 LUMENS

HANDS FREE LIGHT,LED,800 LUMENS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT76800
  • Mfr. Model # 76800
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemWork Flashlight
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • Includes Ultraviolet LightYes
  • Mount TypeHook, Magnet
  • Overall Length17 in
  • Battery ChemistryLithium-Ion
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required1
  • ApplicationChecking Wires, Leak Detection, Paint Matching
  • Features180 Degrees Rotating Light Bar, 400 nm Wavelength UV LED, 90 CRI LEDs, White LED Light Bar
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • StandardsCE, CEC
  • Power Source Battery
  • Maximum Brightness 800 lm
  • Maximum Run Time 3.75 hr
  • Housing Colour Red
  • Includes 22 in USB Cord
  • Foldable Yes
  • Colour Rendering Index 90
  • Includes Batteries Yes
  • IP Rating IPX4
  • Rechargeable Yes
  • Brightness Levels 600 lm, 800 lm
  • Housing Material Nylon
  • Lens Material Polycarbonate
  • Resistance Properties Impact Resistant, Water Resistant

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list