!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDLE COMLDED WITH INSERTS, TAPERED, PLASTIC, PUSH-ON, 4 1/2 IN OVERALL L

HANDLE COMLDED WITH INSERTS, TAPERED, PLASTIC, PUSH-ON, 4 1/2 IN OVERALL L

NICHOLSON

HANDLE COMLDED WITH INSERTS, TAPERED, PLASTIC, PUSH-ON, 4 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDLE COMLDED WITH INSERTS, TAPERED, PLASTIC, PUSH-ON, 4 1/2 IN OVERALL L

HANDLE COMLDED WITH INSERTS, TAPERED, PLASTIC, PUSH-ON, 4 1/2 IN OVERALL L

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH21474H
  • Mfr. Model # 21474H
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 345
  • Shipping Weight 0.16 lbs

Product Details

Co-molded ergonomic file handle with insert. Interchangeable cushion inserts are designed to fit most popular files. Rubber-coated ergonomic shape for better comfort/control. Rear taper, wide middle and flares neck increase push force. Handle can be reused.

Technical Specs

  • ItemHandle
  • Handle MaterialPlastic
  • Overall Length4 1/2 in
  • Handle FinishRubber Coated
  • For Use With10 in Flat, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Round, 6 in Round Chainsaw, 6 in Slim Taper, 8 in Flat, 8 in Round
  • Attachment Type Push-On
  • For File Length 6 in, 8 in, 10 in
  • Handle Style Tapered
  • Grip Style Plain, Knurled
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list