!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD MICROMANOMETER, 0 TO 16 IN WC

HANDHELD MICROMANOMETER, 0 TO 16 IN WC

FLUKE

HANDHELD MICROMANOMETER, 0 TO 16 IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD MICROMANOMETER, 0 TO 16 IN WC

HANDHELD MICROMANOMETER, 0 TO 16 IN WC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,881.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET922
  • Mfr. Model # FLUKE-922
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 198
  • Shipping Weight 1.51 lbs

Product Details

Air quality tester, airflow meter, measurements included: 0 degrees Celsius to 50 degrees Celsius, plus or minus 4,000 pascals air velocity of feet per minute, 0 - 99,999 airflow CFM,

Technical Specs

  • ItemAirflow Meter
  • Minimum Pressure-16 in wc
  • Process Connection Size1/4 in
  • Includes BatteriesYes
  • NIST Traceable CertificateNo
  • Maximum Air Volume99,999 cu m/hr, 99,999 cfm, 99,999 L/sec
  • Pressure Unitscfm, fpm, Pascals
  • Air Velocity Resolution0.001 mps, 1 fpm
  • Air Volume Resolution1 cu m/hr, 1 cfm, 1 L/sec
  • ApplicationAir
  • Batteries RequiredYes
  • Connection TypeFits 1/8 or 3/16" ID Tubing
  • Environment Maximum Temperature50 Degrees C, 122 Degrees F
  • Environment Temperature Accuracy+/- 1 % + 2 Degrees C, +/- 1 % + 4 Degrees F
  • For Tubing Diameter1/8 in, 3/16 in
  • IP RatingIP40
  • Manufacturers Warranty Length2 yr.
  • Maximum Operating Temperature122 Degrees F
  • Minimum Air Velocity1 mps, 250 fpm
  • Minimum Operating Temperature32 Degrees F
  • Number of Pressures MeasuredDual
  • Pressure Resolution0.01 in wc
  • Storage Temperature Range-40 Degrees to 140 Degrees F
  • Type of PressureDifferential, Static
  • Maximum Pressure 16 in wc
  • Pressure Accuracy +/-1%
  • Process Connection Type Hose Barb
  • Digital Display Features 5 Digit LCD
  • Wireless Connectivity No
  • Maximum Air Velocity 16,000 fpm
  • Air Velocity Accuracy +/- 2.5 % of reading at 10 mps, +/- 2.5 % of reading at 2000 fpm
  • Air Velocity Units fpm, mps
  • Air Volume Units cfm, cu m/hr, L/sec
  • Auto Power Off Yes
  • Battery Type AA
  • Data Hold Yes
  • Environment Minimum Temperature 32 Degrees F, 0 Degrees C
  • Environment Temperature Resolution 0.1 Degrees F, 0.1 Degrees C
  • For Use With Air or Non-Corrosive Dry Gases
  • Includes Fluke 922 Airflow Meter, Two Rubber Hoses, Four AA Batteries 1.5 V Alkaline, Soft Carrying Case
  • Maximum Operating Pressure 10 psi
  • Min/Max Capture Yes
  • Minimum Air Volume 0 cfm, 0 L/sec, 0 cu m/hr
  • Number of Connections 2
  • Operating Pressure Range -4 to 4 kPa
  • Standards EN61326-1, MIL-PREF-28800F, Class 3
  • Temperature Units Degrees C, Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list