!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHTS,LED,1000 LM

HANDHELD FLASHLIGHTS,LED,1000 LM

GRAINGER

HANDHELD FLASHLIGHTS,LED,1000 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHTS,LED,1000 LM

HANDHELD FLASHLIGHTS,LED,1000 LM

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NR4
  • Mfr. Model # 797NR4
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • ItemTactical Flashlight
  • Battery SizeC
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness1,000 lm
  • Weight with Batteries1.1 lb
  • Beam ColourWhite
  • Includes Secondary LightNo
  • IP RatingIPX4
  • Switch LocationHandle
  • ApplicationGeneral Use, Industrial
  • Beam Intensity Levels966 cd, 3,884 cd, 8,936 cd, 17,424 cd
  • Brightness Levels50 lm, 200 lm, 480 lm, 1,000 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length1yr
  • Overall Length1 5/8 in
  • Resistance PropertiesWater Resistant
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 264 m
  • Run Time at Maximum Brightness 8.5 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 2 m
  • Special Operating Modes No
  • Switch Type Push Button
  • Beam Distance Levels 62 m, 125 m, 189 m, 264 m
  • Body Diameter 1 1/4 in
  • Grip Style Smooth
  • Lens Material PMMA
  • Maximum Run Time 354 hr
  • Power Source Battery
  • Run Time Levels 8.5 hr, 21 hr, 51 hr, 354 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list