!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, 500 LUMENS, 2.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, LED

HANDHELD FLASHLIGHT, 500 LUMENS, 2.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, LED

STREAMLIGHT

HANDHELD FLASHLIGHT, 500 LUMENS, 2.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, 500 LUMENS, 2.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, LED

HANDHELD FLASHLIGHT, 500 LUMENS, 2.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88063
  • Mfr. Model # 88063
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.315 lbs

Product Details

This ProTac series handheld flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHandheld Flashlight
  • Battery SizeCR123
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness500 lm
  • Weight with Batteries3.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX7
  • SeriesProTac
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels49 m, 165 m
  • Body Diameter1 in
  • IncludesHolster
  • Lens MaterialGlass
  • Maximum Run Time30 hr
  • Power SourceBattery: Charger
  • Run Time Levels2.45 hr, 3.25 hr, 30 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 165 m
  • Run Time at Maximum Brightness 2.45 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Features Multifuel
  • Switch Location Tail
  • Application Automotive, General Use, Industrial, Law Enforcement, Professional Light - Hardware/Tool, Security, Sporting Goods
  • Beam Intensity Levels 600 cd, 6,800 cd
  • Brightness Levels 40 lm, 500 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 1/8 in
  • Resistance Properties Impact Resistant, Waterproof
  • Standards CEC Compliant, Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list