SAFETY-RATED HANDHELD FLASHLIGHT, 150 LUMENS, 12 HOUR RUN TIME, ORANGE, LED, AA
SAFETY-RATED HANDHELD FLASHLIGHT, 150 LUMENS, 12 HOUR RUN TIME, ORANGE, LED, AA
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This safety-rated flashlight plastic and is designed for industrial use. Plus it meets the standards for Class I, Div. 1. It also has a limited lifetime manufacturer's warranty.
Technical Specs
Item Safety-Rated Flashlight
Battery Size AA
Number of Batteries 2
Beam Pattern Flood
Body Material Plastic
Number of Light Output Modes 1
Maximum Brightness 150 lm
Weight with Batteries 16 oz
Beam Colour White
Includes Secondary Light No
Intrinsically Safe Yes
Special Operating Modes No Special Light Output
Application Industrial
Body Diameter 2 3/8 in
Lamp Life 20,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 6 in
Resistance Properties Water Resistant
Standards Class I, Div. 1
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Orange
Lighting Technology LED
Maximum Beam Distance 175 m
Run Time at Maximum Brightness 12 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
IP Rating IPX7
Switch Type Push Button
Beam Distance Levels 52 m
Brightness Levels 65 lm
Lens Material Polycarbonate
Maximum Run Time 12 hr
Power Source Battery
Run Time Levels 21 hr
Country of Origin China
(subject to change)