!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HANDHELD FLASHLIGHT, 60 LUMENS, 65 HOUR RUN TIME, ORANGE, LED

SAFETY-RATED HANDHELD FLASHLIGHT, 60 LUMENS, 65 HOUR RUN TIME, ORANGE, LED

ENERGIZER

SAFETY-RATED HANDHELD FLASHLIGHT, 60 LUMENS, 65 HOUR RUN TIME, ORANGE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HANDHELD FLASHLIGHT, 60 LUMENS, 65 HOUR RUN TIME, ORANGE, LED

SAFETY-RATED HANDHELD FLASHLIGHT, 60 LUMENS, 65 HOUR RUN TIME, ORANGE, LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENISHH25E
  • Mfr. Model # ENISHH25E
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This safety-rated flashlight plastic and is designed for industrial use. Plus it meets the standards for Class I, Div. 1. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeD
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialPlastic
  • Number of Light Output Modes1
  • Maximum Brightness60 lm
  • Weight with Batteries17.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeYes
  • Special Operating ModesNo Special Light Output
  • ApplicationIndustrial
  • Body Diameter2 1/2 in
  • Lamp LifeLifetime
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length8 1/4 in
  • Resistance PropertiesWater Resistant
  • StandardsClass I, Div. 1
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Orange
  • Lighting Technology LED
  • Maximum Beam Distance 175 m
  • Run Time at Maximum Brightness 65 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX7
  • Switch Type Push Button
  • Beam Distance Levels 175 m
  • Brightness Levels 150 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 65 hr
  • Power Source Battery
  • Run Time Levels 65 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list