!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT,LED,300 LM,IP67

HANDHELD FLASHLIGHT,LED,300 LM,IP67

NIGHTSTICK

HANDHELD FLASHLIGHT,LED,300 LM,IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT,LED,300 LM,IP67

HANDHELD FLASHLIGHT,LED,300 LM,IP67

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5422GX
  • Mfr. Model # XPP-5422GX
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHandheld Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness300 lm
  • Weight with Batteries6.9 oz
  • Includes Secondary LightYes
  • Intrinsically SafeYes
  • SeriesX
  • Switch LocationBody
  • Beam Distance Levels187 m
  • Brightness Levels130 lm, 210 lm, 285 lm
  • IncludesRemovable Lanyard
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length7 in
  • Resistance PropertiesChemical Resistant, Impact Resistance
  • StandardsATEX, cETLus, IECEx, INMETRO
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black, Green
  • Lighting Technology LED
  • Maximum Beam Distance 187 m
  • Run Time at Maximum Brightness 10 hr
  • Beam Colour White
  • Drop Rating 2 m
  • IP Rating IP67
  • Special Features Multifuel
  • Application Hazardous Location
  • Beam Intensity Levels 7,970 cd
  • Grip Style Non-Slip
  • Lens Material Polycarbonate
  • Maximum Run Time 20 hr
  • Power Source Battery
  • Run Time Levels 10 hr, 14 hr, 20 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list