!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, 250 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

HANDHELD FLASHLIGHT, 250 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

HANDHELD FLASHLIGHT, 250 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, 250 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

HANDHELD FLASHLIGHT, 250 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT71701
  • Mfr. Model # 71701
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.3 lbs

Product Details

This Jr. F-Stop series flashlight is made of aluminum and is designed for automotive, consumer, fire and rescue, industrial, outdoor, premium professional light - law enforcement. In addition, it includes holster, batteries. Plus it meets the standards for CE certified. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness250 lm
  • Weight with Batteries4.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX4
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels38 m
  • Body Diameter3/4 in
  • Grip StyleKnurled, Non-Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/2 in
  • Resistance PropertiesImpact Resistant
  • StandardsCE Certified
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 150 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Series Jr. F-Stop
  • Switch Location Tail
  • Application Automotive, Consumer, Fire and Rescue, Industrial, Outdoor, Premium Professional Light - Law Enforcement
  • Beam Intensity Levels 360 cd, 5,600 cd
  • Brightness Levels 220 lm, 250 lm
  • Includes Holster
  • Lens Material Polycarbonate
  • Maximum Run Time 10 hr
  • Power Source Battery
  • Run Time Levels 6 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list