!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT,ALUMINUM,LED,BLACK

HANDHELD FLASHLIGHT,ALUMINUM,LED,BLACK

STREAMLIGHT

HANDHELD FLASHLIGHT,ALUMINUM,LED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT,ALUMINUM,LED,BLACK

HANDHELD FLASHLIGHT,ALUMINUM,LED,BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88812
  • Mfr. Model # 88812
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.355 lbs

Technical Specs

  • ItemGeneral Purpose Handlheld Flashlight
  • Includes BatteriesYes
  • RechargeableYes
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance87 m
  • Run Time at Maximum Brightness2 hr
  • Includes ChargerYes
  • Beam FocusFixed
  • Intrinsically SafeNo
  • SeriesWedge XT
  • Switch LocationTail
  • ApplicationAutomobile Assembly, Auto and Truck Repair, Aviation, Telecommunication and Data, Construction, Food Processing, General Industrial, Manufacturing, Marine / Barge / Shipbuilding, Healthcare, Mining, Pulp and Paper, Steel Production, Metal Foundries, Transportation, Municipal Water Departments, Law Enforcement, Military, Emergency Preparedness, Outdoors, MRO, Lumber / Timber
  • Body Diameter39/64 in
  • IncludesUSB-C Charge Cord, Pocket lanyard
  • Manufacturer Warranty LengthLimited Lifetime
  • Power SourceBattery
  • StandardsUnited Kingdom and European Community Directives, ANSI/PLATO FL1-2019 Standard
  • Battery Chemistry Lithium Polymer
  • Number of Batteries 1
  • Beam Pattern Flood
  • Body Material Aluminum
  • Number of Light Output Modes 2
  • Maximum Brightness 500 lm
  • Weight with Batteries 2.62 lb
  • Beam Colour White
  • Drop Rating 1 m
  • IP Rating IPX7
  • Special Features High and Low Lighting Modes, Thin, Ergonomic Design Fits Comfortably in Your Hand, USB-C Rechargeable Charges in 6 Hours, Battery Charge Status Indicator LEDs Above the Charge Port, FIVE-TAP(TM) Lockout of the Switch, TEN-TAP(R) Programmable to Allow for Selection of Two Different Operating Modes: High/Low (Factory Default) or Low/High, Durable, Anodized Aluminum Construction, Polycarbonate Lens, Limited Lifetime Warranty
  • Switch Type Push Button
  • Beam Distance Levels 87 m - 28 m
  • Brightness Levels 500 lm - 50 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 11 hr
  • Run Time Levels 2 hr to 11 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list