!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT ANGLE FLASHLIGHT, 653 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

RIGHT ANGLE FLASHLIGHT, 653 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

PELICAN

RIGHT ANGLE FLASHLIGHT, 653 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT ANGLE FLASHLIGHT, 653 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

RIGHT ANGLE FLASHLIGHT, 653 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC034100-0301-247
  • Mfr. Model # 034100-0302-247
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This 33410 series right angle flashlight polycarbonate and features battery indicator light. In addition, it includes a lanyard. Plus it meets the standards for ANSI FL 1. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRight Angle Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPolycarbonate
  • Number of Light Output Modes4
  • Maximum Brightness653 lm
  • Weight with Batteries9.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeClip
  • Special FeaturesBattery Indicator Light
  • Switch LocationBody
  • Beam Distance Levels34 m, 67 m, 184 m
  • Brightness Levels25 lm, 97 lm, 653 lm
  • Lamp Life5,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length7 1/2 in
  • Run Time Levels5 hr, 19 hr, 61 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Green
  • Lighting Technology LED
  • Maximum Beam Distance 184 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • IP Rating IPX8
  • Series 33410
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Intensity Levels 292 cd, 1,129 cd, 8,504 cd
  • Includes Lanyard
  • Lens Material Clear Polycarbonate
  • Maximum Run Time 61 hr
  • Power Source Battery
  • Standards ANSI FL 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list