!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT,202/21 LUMENS,AAA

HANDHELD FLASHLIGHT,202/21 LUMENS,AAA

PELICAN

HANDHELD FLASHLIGHT,202/21 LUMENS,AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT,202/21 LUMENS,AAA

HANDHELD FLASHLIGHT,202/21 LUMENS,AAA

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC050000-0100-110
  • Mfr. Model # 050000-0101-110
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • ItemWaterproof Penlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness202 lm
  • Weight with Batteries2.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeClip
  • Special FeaturesBattery Indicator Light
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels111 cd, 1,176 cd
  • Brightness Levels21 lm, 202 lm
  • Lamp Life5,000 hr
  • Maximum Run Time7 hr
  • Power SourceBattery
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 69 m
  • Run Time at Maximum Brightness 1.15 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • IP Rating IPX8
  • Series 5000
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 21 m, 69 m
  • Body Diameter 2 1/4 in
  • Includes Light, Batteries
  • Lens Material PMMA
  • Overall Length 5 5/8 in
  • Run Time Levels 1.25 hr, 7 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list