STRETCH WRAP, BLOWN, 29 GA, 13 1/4 IN X 2000 FT, TRANSPARENT, PLASTIC, ROLL
STRETCH WRAP, BLOWN, 29 GA, 13 1/4 IN X 2000 FT, TRANSPARENT, PLASTIC, ROLL
WINWRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blown stretch wrap can be used in a temperature range of 0 Degrees F to 100 Degrees F. It measures 13 1/4 inches wide, 2000 feet long, and comes on a continuous roll, with a core diameter of 2 1/2 inches. This wrap is made from vented, 29 gauge, clear plastic.
Technical Specs
Item Hand Wrap
Stretch Wrap Application Light Duty
Overall Length 2,000 ft
Stretch Wrap Handle Type No Handle
Sheet Length 2,000 ft
Mil Thickness 29 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Blown
Overall Width 13 1/3 in
Gauge 29 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 13 1/3 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 2 1/2 in
Microns 7
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)