!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SOAP, SERIES ONE SHOT, 1,600 ML, LOTION, FRAGRANCE FREE

HAND SOAP, SERIES ONE SHOT, 1,600 ML, LOTION, FRAGRANCE FREE

RUBBERMAID

HAND SOAP, SERIES ONE SHOT, 1,600 ML, LOTION, FRAGRANCE FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SOAP, SERIES ONE SHOT, 1,600 ML, LOTION, FRAGRANCE FREE

HAND SOAP, SERIES ONE SHOT, 1,600 ML, LOTION, FRAGRANCE FREE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBFG402364
  • Mfr. Model # FG402364
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Product Details

This white One Shot series hand soap has a fragrance free fragrance. It also features boxless refill means less packaging waste, delivers up to 2,000 hand washes per refill, for use in oneshot lotion dispenser, hygienically sealed refill eliminates potential for contamination, ph balanced. Plus it is for use with the following applications: hand cleansing. This hand soap includes one pump, and comes in a cartridge container.

Technical Specs

  • ItemHand Soap
  • FormLotion
  • SeriesOne Shot
  • Container TypeCartridge
  • Hygiene PropertiesDye Free
  • Includes GritGrit Not Included
  • Manufacturer Dispenser Part NumberFG401310
  • ApplicationHand Cleansing
  • RemovesGerms, Grease, Grime
  • Colour White
  • Product Type Hand Soap
  • Container Size 1,600 mL
  • Fragrance Fragrance Free
  • Formula Aloe, Glycerin, Silk Proteins, Vitamin E
  • Number of Pumps Included 1
  • Requires Dispenser Dispenser Not Required
  • NSF Rating E1
  • Features Boxless Refill Means Less Packaging Waste, Delivers up to 2,000 Hand Washes per Refill, for Use in Oneshot(R) Lotion Dispenser, Hygienically Sealed Refill Eliminates Potential for Contamination, pH Balanced
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list