!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SOAP, SERIES 1245, 1,200 ML, LIQUID, FRAGRANCE FREE, ANTIMICROBIAL/DYE FREE, 4 PK

HAND SOAP, SERIES 1245, 1,200 ML, LIQUID, FRAGRANCE FREE, ANTIMICROBIAL/DYE FREE, 4 PK

ZEP

HAND SOAP, SERIES 1245, 1,200 ML, LIQUID, FRAGRANCE FREE, ANTIMICROBIAL/DYE FREE, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SOAP, SERIES 1245, 1,200 ML, LIQUID, FRAGRANCE FREE, ANTIMICROBIAL/DYE FREE, 4 PK

HAND SOAP, SERIES 1245, 1,200 ML, LIQUID, FRAGRANCE FREE, ANTIMICROBIAL/DYE FREE, 4 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.35 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP124516
  • Mfr. Model # 124516
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

This clear 1245 series hand soap has a fragrance free fragrance. It also is for use with the following applications: hand cleansing. This hand soap meets the standards for ECOLOGO, FDA, and comes in a cartridge container.

Technical Specs

  • ItemHand Soap
  • FormLiquid
  • Series1245
  • Container TypeCartridge
  • Hygiene PropertiesAntimicrobial, Dye Free
  • Includes GritGrit Not Included
  • Requires DispenserDispenser Not Required
  • ApplicationHand Cleansing
  • RemovesGrime, Oil
  • Colour Clear
  • Product Type Hand Soap
  • Container Size 1,200 mL
  • Fragrance Fragrance Free
  • Formula Emollient, Surfactant
  • Manufacturer Dispenser Part Number S93301
  • Standards ECOLOGO Certified, FDA
  • NSF Rating E1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list