!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SOAP, SERIES ONE SHOT, 800 ML, LOTION, PERFUMED

HAND SOAP, SERIES ONE SHOT, 800 ML, LOTION, PERFUMED

RUBBERMAID

HAND SOAP, SERIES ONE SHOT, 800 ML, LOTION, PERFUMED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SOAP, SERIES ONE SHOT, 800 ML, LOTION, PERFUMED

HAND SOAP, SERIES ONE SHOT, 800 ML, LOTION, PERFUMED

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.26 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBFG4013131
  • Mfr. Model # FG4013131
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This blue One Shot series hand soap has a perfumed fragrance. It also features boxless refill means less packaging waste, delivers up to 1,000 hand washes per refill, hygienically sealed refill eliminates potential for contamination, ph balanced. Plus it is for use with the following applications: hand cleansing. This hand soap includes one pump meets the standards for GreenSeal, and comes in a cartridge container.

Technical Specs

  • ItemHand Soap
  • FormLotion
  • SeriesOne Shot
  • Container TypeCartridge
  • Hygiene PropertiesBiodegradable
  • Includes GritGrit Not Included
  • Manufacturer Dispenser Part NumberFG401310
  • StandardsGreenSeal
  • NSF RatingNot Rated
  • FeaturesBoxless Refill Means Less Packaging Waste, Delivers Up to 1,000 Hand Washes per Refill, Hygienically Sealed Refill Eliminates Potential for Contamination, pH Balanced
  • Colour Blue
  • Product Type Hand Soap
  • Container Size 800 mL
  • Fragrance Perfumed
  • Formula Cocamide MEA, Cocamidopropyl Betaine, Sodium Laureth Sulfate, Sodium Lauryl Sulfate
  • Number of Pumps Included 1
  • Requires Dispenser Dispenser Not Required
  • Application Hand Cleansing
  • Removes Germs, Grease, Grime
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list