!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SAW, 20 IN BLADE L, STEEL, 26 1/2 IN OVERALL L, 8, ALUMINUM

HAND SAW, 20 IN BLADE L, STEEL, 26 1/2 IN OVERALL L, 8, ALUMINUM

DEWALT

HAND SAW, 20 IN BLADE L, STEEL, 26 1/2 IN OVERALL L, 8, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SAW, 20 IN BLADE L, STEEL, 26 1/2 IN OVERALL L, 8, ALUMINUM

HAND SAW, 20 IN BLADE L, STEEL, 26 1/2 IN OVERALL L, 8, ALUMINUM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG410D27
  • Mfr. Model # DWHT20545L
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

This hand saw has a length of 26½ inch. The aluminum handle is black/yellow with an ergonomic style/type. It features induction hardened teeth stay sharp for long life, long-lasting, low-friction coating for les and more. In addition, it is made of steel, steel, plus it is non-sparking. This hand saw is designed for: wood, wood.

Technical Specs

  • ItemHand Saw
  • Blade MaterialSteel
  • FeaturesInduction Hardened Teeth Stay Sharp for Long Life, Long-Lasting, Low-Friction Coating for Less Drag, Three-Sided Tooth
  • Hand Saw ApplicationWood
  • Handle MaterialAluminum
  • Material ApplicationWood
  • Teeth per Inch8 TPI
  • Blade Length 20 in
  • Cutting Edge Type Serrated
  • Frame Material Steel
  • Handle Colour Black, Yellow
  • Handle Style Ergonomic
  • Overall Length 26 1/2 in
  • Non-Sparking Not Non-Sparking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list