!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SANITIZER, CLEAR, 236 ML, PUMP BOTTLE, FRUITY FRAGRANCE, ANTIBACTERIAL

HAND SANITIZER, CLEAR, 236 ML, PUMP BOTTLE, FRUITY FRAGRANCE, ANTIBACTERIAL

GOJO

HAND SANITIZER, CLEAR, 236 ML, PUMP BOTTLE, FRUITY FRAGRANCE, ANTIBACTERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SANITIZER, CLEAR, 236 ML, PUMP BOTTLE, FRUITY FRAGRANCE, ANTIBACTERIAL

HAND SANITIZER, CLEAR, 236 ML, PUMP BOTTLE, FRUITY FRAGRANCE, ANTIBACTERIAL

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.06 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ9652-12CAN00
  • Mfr. Model # 9652-12-CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 774
  • Shipping Weight 0.53 lbs

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds.

Technical Specs

  • ItemHand Sanitizer
  • FormulaEthyl Alcohol
  • Container Size236 mL
  • Hygiene PropertiesAntibacterial
  • Manufacturer Dispenser Part NumberTable Top Pump Botttle
  • Product TypeHand Sanitizer
  • Ligature ResistantNot Ligature Resistant
  • FeaturesFragrance-free, dye-free gel formulation, Scientifically advanced, 70% formulation outperforms other leading hand sanitizers milliliter for milliliter, Includes a nourishing blend of four different skin conditioners,Clinically proven to help maintain skin health
  • Form Gel
  • Container Type Pump Bottle
  • Fragrance No Fragrance
  • Requires Dispenser Dispenser Not Required
  • Colour Clear
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
  • Alcohol Content 70%
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list