!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SANITIZER, DISPENSER REFILL, KILLS 99.99% GERMS, CLEAR, GEL, 70% ETHYL ALCOHOL, 1000 ML, CA 8

HAND SANITIZER, DISPENSER REFILL, KILLS 99.99% GERMS, CLEAR, GEL, 70% ETHYL ALCOHOL, 1000 ML, CA 8

GOJO

HAND SANITIZER, DISPENSER REFILL, KILLS 99.99% GERMS, CLEAR, GEL, 70% ETHYL ALCOHOL, 1000 ML, CA 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SANITIZER, DISPENSER REFILL, KILLS 99.99% GERMS, CLEAR, GEL, 70% ETHYL ALCOHOL, 1000 ML, CA 8

HAND SANITIZER, DISPENSER REFILL, KILLS 99.99% GERMS, CLEAR, GEL, 70% ETHYL ALCOHOL, 1000 ML, CA 8

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.92 / CASE of 8

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ2770-08CAN00
  • Mfr. Model # 2770-08-CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.41 lbs

Product Details

This clear gel hand sanitizer is made with 70% ethyl alcohol and kills 99.99 percent of the most common germs that may cause illness. The 1,000-millilitre refill is designed for the Purell NXT dispenser. It is fragrance-free and dye-free and contains a blend of four different skin conditioners. There are eight refill bags per case.

Technical Specs

  • ItemHand Sanitizer
  • FormulaEthyl Alcohol
  • FragranceAlcohol
  • Requires DispenserDispenser Not Required
  • Manufacturer Dispenser Part NumberNXT
  • Product TypeHand Sanitizer
  • Ligature ResistantNot Ligature Resistant
  • FeaturesGreen certified, fragrance-free, dye-free gel formulation, Scientifically advanced, 70% formulation outperforms other leading hand sanitizers milliliter for milliliter, Includes a nourishing blend of four different skin conditioners, Clinically proven to help maintain skin health, Removable pump for easier recycling, SANITARY SEALED(TM) refill helps prevent contamination, Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance
  • Form Gel
  • Container Size 1,000 mL
  • Hygiene Properties Antimicrobial
  • Series NXT
  • Colour Clear
  • Standards Ecologo, Green Certified
  • Alcohol Content 70%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list