!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED PAIL PUMP,2 GPM,21" H

HAND OPERATED PAIL PUMP,2 GPM,21" H

APPROVED VENDOR

HAND OPERATED PAIL PUMP,2 GPM,21" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED PAIL PUMP,2 GPM,21" H

HAND OPERATED PAIL PUMP,2 GPM,21" H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY68
  • Mfr. Model # 4007FDA
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • For Container Size5 gal
  • Hose Length22 in
  • Housing Material - PumpsPolyethylene
  • Includes Discharge HoseYes
  • Includes SpoutYes
  • Max. Outlet Pressure3 psi
  • MeteredNo
  • Spout MaterialPolyethylene
  • Suction Tube MaterialPolyethylene
  • Agency ComplianceFDA Compliant
  • Food GradeYes
  • Includes Suction TubeYes
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
  • Discharge Tube Outlet OD31/64 in
  • For Use With1 gal, 5 gal, 6 gal Pails, Laboratory Bottles, Food Products, Dyes, Additives, Colorings, Chemicals
  • Hose Cover MaterialPolyethylene
  • Hose Tube MaterialPolyethylene
  • Max. Fluid Temp.130 Degrees F
  • Max. Head Pressure3 psi
  • Not Recommended ChemicalsHydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene
  • Power SourceHand Operated
  • Seal MaterialPolyethylene
  • Spout Connection Size1/2 in
  • Suction Tube OD19/32 in
  • Action Type Siphon
  • For Container Type Bucket, Pail
  • Hose Outside Dia. 21/32 in
  • Includes Glass Laboratory Bottles, Pails, Tapered Cone Plug
  • Includes Nozzle No
  • Max. Flow Rate 2 oz per stroke
  • Max. Viscosity 300 CPS
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 15.1563 in
  • Wetted Materials Polyethylene
  • Diesel Exhaust Fluid Compatible Yes
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
  • Adapter Material Polyethylene
  • Discharge Tube Outlet ID 13/32 in
  • Features No glues used in assembly, Virgin Polyethylene
  • Height Above Container 6 in
  • Hose Inside Dia. 17/32 in
  • Includes Bung Adapter No
  • Max. Head - Pumps 2 ft
  • Min. Operating Temp. 35 Degrees F
  • Piston Material Polyethylene
  • Runs Dry Yes
  • Self-Priming Yes
  • Suction Tube ID 37/64 in
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list