!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,5 GAL SZ,ROTARY

HAND OPERATED DRUM PUMP,5 GAL SZ,ROTARY

ACTION PUMP

HAND OPERATED DRUM PUMP,5 GAL SZ,ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP,5 GAL SZ,ROTARY

HAND OPERATED DRUM PUMP,5 GAL SZ,ROTARY

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794CD4
  • Mfr. Model # THP-5-STGRND
  • UNSPSC # 40151536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.98 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeDrum
  • Includes2 in Bung Adaptor with Dual Threads
  • Includes SpoutYes
  • Max. Viscosity2,000 SUS
  • Pump Package TypeBasic Pump with Spout
  • Diesel Exhaust Fluid CompatibleNo
  • Compatible ChemicalsAcetone, Adblue, Benzene, DEF, Diesel, Kerosene, Light Oil (Upto SAE 40) Etc, Naptha, Photographic Chemicals/Solvents, Thinners, Urea
  • For Use WithWide Variety of Media
  • Includes Bung AdapterYes
  • Piston MaterialPTFE
  • Action Type Rotary
  • For Container Size 5 gal
  • Housing Material - Pumps 316 Stainless Steel
  • Includes Discharge Hose No
  • Max. Flow Rate 10 oz Per Stroke
  • Metered Non-Metered
  • Wetted Materials 316 Stainless Steel, PTFE
  • Includes Suction Tube No
  • Features Heavy-Duty Bonding and Grounding Wires Prevent Hazardous Static Charge. Wires are Secured by Locknut and Have Heavy-Duty Alligator Clips, Pump Body Made From 316 Stainless Steel with PTFE Piston and PTFE Sealing Gasket Which Makes It Suitable for Use with Wide Variety of Media, Pump Includes a 2 In Bung Adaptor with Dual Threads for Use with Metal and Plastic Drums, Self-Priming Vertical Lift Pump with Exceptional Chemical Resistance
  • Height Above Container 12 in
  • Min. Operating Temp. 140 Degrees F
  • Self-Priming Yes
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list