!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

GOATTHROAT PUMPS

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

GOATTHROAT PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,195.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794CD8
  • Mfr. Model # SCP200SANTO
  • UNSPSC # 40151536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size5 gal, 55 gal
  • Housing Material - PumpsPolypropylene
  • Includes Discharge HoseNo
  • Max. Flow Rate4.5 gal Per Stroke
  • Max. Viscosity300 SUS
  • Pump Package TypeBasic Pump with Spout
  • Diesel Exhaust Fluid CompatibleNo
  • Includes Suction TubeNo
  • Discharge Connection TypeNPT
  • FeaturesContainers Remain In Upright Position Eliminating Tipping of 350 Lb. Barrel on Its Side to Dispense, Deliver Fluid in a Steady Stream with No Pulsing or Fluid Shear, Drain Drums to RCRA Empty Specifications, Have Finger Lip Control of Fluid for Dispensing Fluids When Needed, Have Internal Pressure Relief at 6 to 10 PSI, Which Meets U.N. Safety Standards for Dangerous Goods Drums, Isolate the Drum Contents from the Outside Air, Which Eliminates Evaporation and Contamination of the Fluid, Scp Groundable Line Is Pressure Equipment Directive 97/23/Ec (Ped) Compliant, Use Low Pressure (Less than 5 psi) to Deliver Fluids, Work As a Hand Pump or Pneumatically with Compressors/Shop Air
  • Includes Bung AdapterNo
  • Min. Operating Temp.32 Degrees F
  • Action Type Siphon
  • For Container Type Drum
  • Includes 3 ft Bonding Cable and Single Medium Drum Seal which Fits the Barrel Standoff, 3 gm Packet of Molykote 111 Grease, 6 ft Grounding Cable with Alligator Clip, Barrel Standoff with 2 in Pipe Thread Fitting, Siphon Tube Set for Up to 48 in
  • Includes Spout No
  • Max. Outlet Pressure 5 psi
  • Metered Non-Metered
  • Wetted Materials Polypropylene
  • Food Grade Yes
  • Compatible Chemicals Alcohols, Flammable Solvents, Volatile Hydrocarbons
  • Duty Cycle Continuous
  • Hose Inside Dia. 1/2 in
  • Max. Fluid Temp. 120 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list