!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

GOATTHROAT PUMPS

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

HAND OPERATED DRUM PUMP,5 GAL, 55 GAL SZ

GOATTHROAT PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,000.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794CD7
  • Mfr. Model # GT300
  • UNSPSC # 40151536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size5 gal, 55 gal
  • Includes Discharge HoseNo
  • Max. Flow Rate4.5 gal Per Stroke
  • Max. Viscosity1,400 SUS
  • Pump Package TypeBasic Pump with Spout
  • Diesel Exhaust Fluid CompatibleNo
  • Includes Suction TubeNo
  • FeaturesExternal Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump, Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6 Pcs, Standard Pump, Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8 Pcs
  • Max. Fluid Temp.120 Degrees F
  • Min. Operating Temp.110 Degrees F
  • Action Type Piston
  • Housing Material - Pumps Polypropylene
  • Includes Spout No
  • Max. Outlet Pressure 7 psi
  • Metered Non-Metered
  • Wetted Materials Polypropylene
  • Food Grade Yes
  • Pump Connection OD 3/8 in
  • Includes Bung Adapter No
  • Max. Head - Pumps 10 ft
  • Pump Connection ID 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list