!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,FLAP,8 OZ. PER STROKE

HAND DRUM PUMP,FLAP,8 OZ. PER STROKE

APPROVED VENDOR

HAND DRUM PUMP,FLAP,8 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,FLAP,8 OZ. PER STROKE

HAND DRUM PUMP,FLAP,8 OZ. PER STROKE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AZV4
  • Mfr. Model # P3015
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 2.55 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeDrum
  • IncludesAdapter fitting and Self-Adhesive ID Label, Safety strap
  • Includes NozzleNozzle Not Included
  • Max. Flow Rate8 oz per stroke
  • MeteredNot Metered
  • Suction Tube Length38 1/2 in
  • Agency ComplianceFDA Compliant
  • For Media TypeGeneral Purpose
  • Adapter MaterialPolypropylene
  • For Use WithFor Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
  • Max. Fluid Temp.207 Degrees F
  • Power SourceManual
  • Action Type Piston
  • For Container Size 10 gal, 15 gal, 30 gal
  • Housing Material - Pumps Polypropylene
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Spout Spout Included
  • Max. Viscosity 8,000 cps
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials Polyethylene, Polypropylene
  • Food Grade Food Grade
  • Includes Suction Tube Suction Tube Included
  • Discharge Tube Outlet OD 1 in
  • Includes Bung Adapter Bung Adapter Included
  • Max. Head - Pumps 6 ft
  • Seal Material Polyethylene
  • Country of Origin New Zealand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list