!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH BATTERY HANDLAMP, LED, 1,100 LUMENS, 10 HOUR MAX RUN TIME, 4, 15 W

TORCH BATTERY HANDLAMP, LED, 1,100 LUMENS, 10 HOUR MAX RUN TIME, 4, 15 W

LIND EQUIPMENT

TORCH BATTERY HANDLAMP, LED, 1,100 LUMENS, 10 HOUR MAX RUN TIME, 4, 15 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH BATTERY HANDLAMP, LED, 1,100 LUMENS, 10 HOUR MAX RUN TIME, 4, 15 W

TORCH BATTERY HANDLAMP, LED, 1,100 LUMENS, 10 HOUR MAX RUN TIME, 4, 15 W

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE360LEDHC
  • Mfr. Model # LE360LEDHC
  • UNSPSC # 39112000
  • CATALOGUE PAGE # 133
  • Shipping Weight 3.0 lbs

Product Details

This torch battery hand lamp is made of aluminum and is designed for aviation, construction, fire and rescue services, general contractors, maintenance, military. It features a durable, lightweight, portable, rugged heavy-duty construction. In addition, it includes ac and dc power supply, batteries, and built-in bulb. Plus it meets the standards for CE, cETLus. It also has 15 watts, has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • ItemTorch Battery Hand Lamp
  • Lighting TechnologyLED
  • Maximum Brightness1,100 lm
  • Maximum Run Time10 hr
  • Housing ColourBlack
  • IncludesAC and DC Power Supply
  • FoldableNo
  • Hazardous Location SpecificationNot Rated
  • Includes BulbBuilt-In
  • RechargeableYes
  • Brightness Levels300 lm, 320 lm, 500 lm, 1,100 lm
  • Housing MaterialAluminum
  • Lens MaterialPolycarbonate
  • Resistance PropertiesWeather Resistant
  • Power Source Battery
  • Bulb Wattage 15 W
  • Number of Brightness Levels 4
  • Includes Ultraviolet Light No
  • Mount Type Hook, Magnet
  • Overall Length 11.5 in
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • IP Rating IP65
  • Application Aviation, Construction, Fire and Rescue Services, General Contractors, Maintenance, Military
  • Features Durable, Lightweight, Portable, Rugged Heavy-Duty Construction
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 3 yr
  • Standards CE, cETLus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list