STRETCH WRAP, CAST, MACHINE GRADE, 42 GA, 11 IN X 1968 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, CAST, MACHINE GRADE, 42 GA, 11 IN X 1968 FT, CLEAR, PLASTIC, ROLL
XH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machine-grade, 42-gauge, cast-style stretch wrap is ten microns thick, clear plastic, and 11 inches wide and 1968 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
Technical Specs
Item Hand Film
Stretch Wrap Application Light Duty
Overall Length 1,968 ft
Stretch Wrap Handle Type No Handle
Sheet Length 1,968 ft
Mil Thickness 42 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Cast
Overall Width 11 in
Gauge 42 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 11 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 10.7
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)